Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 6AWG w/23 in. Lanyard
Mfr # 98140
Zoro # G911129293
Sold in multiples of 6 for $413.34
$413.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98140
- Zoro # G911129293
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4502)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- JET Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 24/46 Grinding Wheel Grit (577103)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- BES MANUFACTURING Wire Python Magnetic Wire Pulling System (MAG6589)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- Wire Grabber Electrical Tools