Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 6AWG w/19 in. Lanyard
Mfr # 98139
Zoro # G011129285
Sold in multiples of 6 for $554.34
Free Shipping & Returns
$554.34
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
- Brand Wire Grabber
- MFR # 98139
- Zoro # G011129285
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- AMPG Groove Measeurement Caliper Jaw, .400" (Z9510)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- TOLSEN 2 Ton Cable Puller: Double Gear and Double Hooks, Zinc Plated, 10 Cable Length, Soft Rubber Handle (62442)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- GREENLEE Spindle, Reel Stand, 76 In (684)
- MAASDAM Hook Kit, for 7973-1/4" Hook (7977J)
- GREENLEE Pulling Grip (624)
- GREENLEE 639 Rightangle Sheave (639)
- GREENLEE Haines Cable Tray Roller Mounting Clip (31927)
- Wire Grabber Electrical Tools