Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 500 MCM w/21 in. Lanyard
Mfr # 98174
Zoro # G511129228
Sold in multiples of 6 for $1,247.94
Free Shipping & Returns
$1,247.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98174
- Zoro # G511129228
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- MILWAUKEE TOOL 18 TPI Standard Sub-Compact Portable Band Saw Blade 3PK (48-39-0572)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- STEELMAN Dual Capacity Come Along Cable Puller with 10.5ft 3/16'' Cable in Chrome, Black, Red (61242)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Connector Unit-Rope 5,000Lbs (39905)
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- BOJO TOOLS Wire Pulling Tool (ATH-36-UNGL)
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- Wire Grabber Electrical Tools