Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 4AWG w/23 in. Lanyard
Mfr # 98136
Zoro # G911129217
Sold in multiples of 6 for $779.94
Free Shipping & Returns
$779.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98136
- Zoro # G911129217
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- WESTWARD 25/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL63)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- GARDNER BENDER Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V (CP10K)
- MAASDAM Rachet Wheel Replacement Kit (MPPRWRK)
- BOJO TOOLS Wire Pulling Tool (ATH-36-UNGL)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- Wire Grabber Electrical Tools