Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 4AWG w/11 in. Lanyard
Mfr # 98133
Zoro # G211129245
Sold in multiples of 6 for $509.70
Free Shipping & Returns
$509.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98133
- Zoro # G211129245
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1-1/4" x 2" (HCL.1-1/4)
- SLIDE SLEDGE Pin Driver, 2 1/2 In Dia, 2 1/2 In L (213105)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5562, 48-00-5262)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- GREENLEE Connector Unit-Rope 5,000Lbs (39905)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- MAASDAM Frame Assembly Replacement Kit (MPPFRK)
- Wire Grabber Cable Pullers