Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 400 MCM w/21 in. Lanyard
Mfr # 98170
Zoro # G011129209
Sold in multiples of 6 for $869.94
Free Shipping & Returns
$869.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98170
- Zoro # G011129209
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Replacement HSS Cutter For CC-1106 (6 BLADE)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- MAASDAM Cable Puller, 3/4 t, 22 ft. Cable, USA (264S-5)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- GREENLEE Sheave, Cable Feeding, 6 (441-6)
- GREENLEE Pulling Grip (624)
- GREENLEE Spindle, Reel Stand, 62 In (647)
- MAASDAM Refill Cable, for 264S-5, 22 ft. (9704BX)
- VESTIL Long Reach Cable Puller/Lifter, 3000 lb. (CP-30)
- Wire Grabber Electrical Tools