Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 3AWG w/15 in. Lanyard
Mfr # 98130
Zoro # G611129227
Sold in multiples of 6 for $503.94
Free Shipping & Returns
$503.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98130
- Zoro # G611129227
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- BURNDY Wire Measuring Gauge (WIREMIKE)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- JONARD TOOLS Pull Line Blower for 3/4 to 2 18-50 mm Conduit (PLB-1000)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- VESTIL Long Reach Cable Puller/Lifter, 3000 lb. (CP-30)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- Wire Grabber Electrical Tools