Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 350 MCM w/35 in. Lanyard
Mfr # 98168
Zoro # G311129213
Sold in multiples of 6 for $1,517.94
Free Shipping & Returns
$1,517.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98168
- Zoro # G311129213
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 10.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301109)
- PERFORMANCE TOOL Precision Driver Set 6Pc (W944S)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- JONARD TOOLS Pull Line Blower for 3/4 to 2 18-50 mm Conduit (PLB-1000)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- Wire Grabber Cable Pullers