Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 350 MCM w/28 in. Lanyard
Mfr # 98167
Zoro # G311129275
Sold in multiples of 6 for $1,481.94
Free Shipping & Returns
$1,481.94
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
- Brand Wire Grabber
- MFR # 98167
- Zoro # G311129275
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- WESTWARD Hex Rethreading Die, Std1 1/2In, 12 Pitch (10M988)
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- RIDGID Pawl, Holding 368/378 (35500)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- TOLSEN 2 Ton Cable Puller: Double Gear and Double Hooks, Zinc Plated, 10 Cable Length, Soft Rubber Handle (62442)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- Wire Grabber Electrical Tools