Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 350 MCM w/21 in. Lanyard
Mfr # 98166
Zoro # G611129197
Sold in multiples of 6 for $875.94
Free Shipping & Returns
$875.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98166
- Zoro # G611129197
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Tap Set (DWT54280)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- GREENLEE Spindle, Reel Stand, 76 In (684)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- TOLSEN 2 Ton Cable Puller: Double Gear and Double Hooks, Zinc Plated, 10 Cable Length, Soft Rubber Handle (62442)
- MAASDAM Cable Puller, 3/4 t, 22 ft. Cable, USA (264S-5)
- GREENLEE Greenlee Roller Unit Radius Cable (2024R)
- BES MANUFACTURING Wire Python Magnetic Wire Pulling System (MAG6589)
- Wire Grabber Electrical Tools