Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 2AWG w/19 in. Lanyard
Mfr # 98127
Zoro # G711129288
Sold in multiples of 6 for $483.54
Free Shipping & Returns
$483.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98127
- Zoro # G711129288
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, M2 Steel (207651)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- GREENLEE Plate Unit-Antirotation (35318G)
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- VESTIL Long Reach Cable Puller/Lifter, 3000 lb. (CP-30)
- GREENLEE Mount Unit-Floor (6037)
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- Wire Grabber Electrical Tools