Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 2/0 w/28 in. Lanyard
Mfr # 98147
Zoro # G311129282
Sold in multiples of 6 for $1,151.94
Free Shipping & Returns
$1,151.94
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
- Brand Wire Grabber
- MFR # 98147
- Zoro # G311129282
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Segmented Wood-Cutting Oscillating Multi-Tool Blade (49-25-1121)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Ultra Tugger (11147)
- MAASDAM Hook Kit, for 7973-1/4" Hook (7977J)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- BES MANUFACTURING Wire Python Magnetic Wire Pulling System (MAG6589)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- Wire Grabber Electrical Tools