Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 2/0 w/21 in. Lanyard
Mfr # 98146
Zoro # G111129215
Sold in multiples of 6 for $965.94
Free Shipping & Returns
$965.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98146
- Zoro # G111129215
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #51 (44121)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- TOLSEN 2 Ton Cable Puller: Double Gear and Double Hooks, Zinc Plated, 10 Cable Length, Soft Rubber Handle (62442)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- JONARD TOOLS Cable Pulling Rod, 12 (CPR-12)
- Wire Grabber Cable Pullers