Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 1AWG w/19 in. Lanyard
Mfr # 98123
Zoro # G711129196
Sold in multiples of 6 for $833.94
Free Shipping & Returns
$833.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98123
- Zoro # G711129196
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Black Oxide Drill Bit 1/2" (24432)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- STEELMAN Dual Capacity Come Along Cable Puller with 10.5ft 3/16'' Cable in Chrome, Black, Red (61242)
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- GREENLEE Haines Cable Tray Roller Mounting Clip (31927)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- Wire Grabber Cable Pullers