Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 1000 MCM w/14 in. Lanyard
Mfr # 98185
Zoro # G511129280
Sold in multiples of 6 for $1,853.94
Free Shipping & Returns
$1,853.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Grabber
- MFR # 98185
- Zoro # G511129280
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO KYLS. CHK. 3/64"-1/2" 805-2/13 (636226000)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C2)
- SUBURBAN Straight Edge, 12 in L, Steel (SE-12-TS)
- JONARD TOOLS Cable Pulling Rod, 12 (CPR-12)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- JONARD TOOLS Pull Line Blower for 3/4 to 2 18-50 mm Conduit (PLB-1000)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- TORIN JACKS, INC Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052 (T32052)
- Wire Grabber Electrical Tools