Shop All Cable Pullers
Wire Grabber
Single-Use Disposable Wire Pulling Tool, Easy Application, Electrical, 1/0 w/14 in. Lanyard
Mfr # 98141
Zoro # G111129284
Sold in multiples of 6 for $611.94
Free Shipping & Returns
$611.94
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
- Brand Wire Grabber
- MFR # 98141
- Zoro # G111129284
- Country of Origin China
- Category Cable Pullers
Description
Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT16X1.5)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14301X/10)
- MAKITA 5" Masonry Saw (4101RH)
- GREENLEE Spindle, Reel Stand, 62 In (647)
- GREENLEE Sheave, Cable Feeding, 6 (441-6)
- GREENLEE 639 Rightangle Sheave (639)
- GREENLEE Mount Unit-Floor (6037)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- GREENLEE Plate Unit-Antirotation (35318G)
- GARDNER BENDER Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V (CP10K)
- Wire Grabber Electrical Tools