Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard„¢ II - Lift-Off Welded Wire Panel, 5' W x 8' H Panel
Mfr # RT58
Zoro # G905990182
product price: $417.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 8 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Crafters
- MFR # RT58
- Zoro # G905990182
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 5 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- REES Gasket, Large Mounting, Viton (00100140)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2513000)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP806A)
- Wire Crafters Electrical Box Hardware