Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 3' W x 8' H Panel
Mfr # RT38
Zoro # G605990147
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 8 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Crafters
- MFR # RT38
- Zoro # G605990147
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 3 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- SIMPSON STRONG-TIE Post Base Epb44 4X4 (EPB44)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Carbon Steel (3243085)
- BOWERS 1 Gang, Steel, Wall Box (509)
- RACO Mud Ring, Ring Accessory, 2 Gang, Pre-Galvanized Steel, Floor Box (911-17)
- Wire Crafters Electrical Box Hardware