Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 3' W x 6' H Panel
Mfr # RT36
Zoro # G205990127
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 6 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Crafters
- MFR # RT36
- Zoro # G205990127
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 3 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLLS050)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1202-25)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12PP)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- WIEGMANN Mounting Feet, NOVAL Accessory, Chrome (N412MFK)
- Wire Crafters Electrical Box Hardware