Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard„¢ II - Lift-Off Welded Wire Panel, 2' W x 8' H Panel
Mfr # RT28
Zoro # G505990131
product price: $264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Crafters
- MFR # RT28
- Zoro # G505990131
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 2 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5269-0)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- NVENT HOFFMAN Operator Adapter, NOVAL Accessory, Steel (A3456BAP)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Square Box (794)
- Wire Crafters Electrical Box Hardware