Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 2' W x 6' H Panel
Mfr # RT26
Zoro # G805990091
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 6 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Crafters
- MFR # RT26
- Zoro # G805990091
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 2 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- RACO Cable Protection Plate, 2710, Partition (2710)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Adjustable Box Stabilizers (BB12)
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- Wire Crafters Electrical Box Hardware