Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard„¢ II - Lift-Off Welded Wire Panel, 1' W x 6' H Panel
Mfr # RT16
Zoro # G405990026
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 6 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wire Crafters
- MFR # RT16
- Zoro # G405990026
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 1 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Switch, 10A, Sngl, 1NC/1NO, 24VDC (1CPSA1A)
- SIEMENS LOAD CENTER HUB 1"" (ECHA100)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424C)
- RACO Mud Ring, 838, Floor Box (838)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- Wire Crafters Electrical Box Hardware