Wire Crafters

Global Industrial Machine Wire Guard Panel, 3'W, Black


product price: $160.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Standout features: powder coat finish allows workers to easily see through mesh design. panel features bolt on installation. 3-1/4in industry standard sweep space. protect your workforce from hazardous machinery with the global industrial 3 w machine wire guard panel. Equipped with a 2in x 2in 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. Customize your safety enclosure even further with compatible global industrial bright yellow posts model numbers 800482yl and 800492yl. Osha and ansi/ria r15.06-2014 compliant. 1 year limited warranty. Measures: 3 w x 5 h. can be rearranged easily. some assembly required. hardware included. color finish: black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.