Shop All Structural Framing System Accessories
Wire Crafters
Global Industrial Machine Guard Connecting Post, Yellow
Mfr # 800482YL
Zoro # G208664636
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wire Crafters
- MFR # 800482YL
- Zoro # G208664636
- UPC # 707022464956
- Country of Origin United States
- Category Structural Framing System Accessories
Description
Standout features: designed with a yellow powder coat finish to help call attention to safety barriers. can easily be reconfigured. 3-1/4in industry standard sweep space. create a perimeter around hazardous machinery with the global industrial wire machine guard connecting post. Made of durable 14-gauge steel, this post is compatible with the global industrial machine wire guard door model number 800491bk, as well as the global industrial machine wire guard panels model numbers 800483bk, 800484bk, 800485bk, 800486bk, 800487bk, 800488bk, 800489bk, and 800490bk. Ideal for warehouses, laser cutting operations, and metal stamping and folding areas. Osha and ansi/ria r15.06-2014 compliant. 1 year limited warranty. Post measures: 2in w x 63in h. assembly required. mounting plate measures 4in x 9in. anchor plates included. additional hardware not included. color finish: yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS997YL)
- HARDWARE RESOURCES Bright Nickel 5 mm Angled Shelf Support with 1/8" Hole - Retail Pack 2PK (1707BN-R)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- 80/20 Cable Mount Block 1/4 Turn Nylon Blk (12316)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- SIMPSON STRONG-TIE Gusset Angle Ga2 (GA2)
- Wire Crafters Structural Framing System Accessories