Shop All Hand Soap & Lotion Dispensers
Wipesplus
Wire Bracket, used with item 37761
Mfr # 38016
Zoro # G808415263
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.375 in
- Width 4.19 in
- For Use With Mfr #: 37503, 37701
- Length 7.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 38016
- Zoro # G808415263
- UPC # 10834260000725
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.375 in |
Width | 4.19 in |
Length | 7.625 in |
Details
Item | Wire BrackettFor 37503 & 37701 |
For Use With | Mfr #: 37503, 37701 |
Description
Wire Bracket,used with item 37761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- LIBMAN COMMERCIAL Lint Roller, 6PK (76)
- ZORO SELECT Extendable Duster, 30 in to 45 in L, Lambswool, Washable, White (3105-90)
- SUNNYSIDE All Purpose Cleaner, 64 oz. Bag, Strong (64164)
- TOLCO Top Choice Lotion Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black (230212)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- NORTH AMERICAN PAPER CO 1L Instant Foam Dispener (SAN1LDS)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray (IMP 9331)
- Wipesplus Hand Soap & Lotion Dispensers