Shop All Hand Soap & Lotion Dispensers
Wipesplus
Stainless Steel Floor Dispenser Used
Mfr # 38007
Zoro # G608415265
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 in
- Width 13.5 in
- Length 10.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 38007
- Zoro # G608415265
- UPC # 10834260000459
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 35 in |
Width | 13.5 in |
Length | 10.13 in |
Details
Item | Wipes Plus Stainless Steel FloorDispenser |
Description
Stainless Steel Floor Dispenser Used
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- METHOD Free & Clear Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329100)
- HOWARD 1 Pt Dark Walnut Restor-A-Finish One-Step Refinisher (RF6016)
- ASI Stainless Soap Dispenser Horizontal (0345)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W (50439)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- ZEP Removable Key, Gray, 11"H (RST0022)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- Wipesplus Hand Soap & Lotion Dispensers