Shop All Multi-Purpose Wipes
Wipesplus
Probe Wipe Sachets, 100 Wipes Per, PK10, 1.25 in x 2.62 in, 10 PK
Mfr # 35084
Zoro # G308257769
product price: $36.99
/pk 10, $3.70/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 1.25 in x 2.62 in
- Wipes per Container 100
- Length 1.25 in
- Width 2.62 in
- Net Weight 2.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 35084
- Zoro # G308257769
- UPC # 10834260000152
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 1.25 in x 2.62 in |
Length | 1.25 in |
Width | 2.62 in |
Details
Item | Probe Wipe Sachets,100 Wipes Per,PK10 |
Wipes per Container | 100 |
Cleaning Wipe - Item | Probe Wipe |
Net Weight | 2.1 lbs |
Description
Probe Wipe Sachets,100 Wipes Per,PK10, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Double Bag Hamper W/ Optional Foot Pedal, Standard Mesh - Grey (214-D-FP-SM-GY)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP92)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- WIPESPLUS Disinfecting Surface Wipes, 240 Wi, PK12, 12 PK (33900)
- WIPESPLUS Disinfecting Surface Wipes, 800 Wip, PK4, 8 in x 6 in, Lemon, 4 PK (37301)
- CHIX Towels & Wipes, White, Cloth, 100 Wipes, 12" x 17", Unscented, 1200 PK (CHI 0930)
- HIGH-TECH CONVERSIONS Free-Sat Ultimate, 70 Pt Ipa Sat P, PK12, 12 PK (FS-ULT70-99.30)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 120 Sheets, White (05816)
- Wipesplus Multi-Purpose Wipes