Shop All Hand Soap & Lotion Dispensers
Wipesplus
Powder Coated Floor Dispenser Used w/ 37
Mfr # 38027
Zoro # G508415259
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 4.25 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 38027
- Zoro # G508415259
- UPC # 10834260000695
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.5 in |
Width | 4.25 in |
Length | 10 in |
Details
Item | Powder Coated Floor DispenserFor Disinfecting Wipes |
Description
Powder Coated Floor Dispenser Used w/ 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 41 gal, 15 in x 300 ft, Oil, White, Polypropylene (MAT441)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- OSBORN Duster Brush (0005401000)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser with Stand (50001ss)
- ASI GROUP ASI Stainless Soap Dispenser Horizontal 0345 (345)
- SC JOHNSON PROFESSIONAL Ultra Black Dispenser SVP for 87045 (SN55980806)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- KINGSWAY GROUP Soap Dispenser, Wall, Manual, 1000mL (KG07)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- Wipesplus Hand Soap & Lotion Dispensers