Shop All Plastic Tube Stock
Wipesplus
Plastic Wall Mount Dispenser
Mfr # 38004
Zoro # G108330518
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.4 in
- Width 9.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 38004
- Zoro # G108330518
- UPC # 10834260000336
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Length | 9.4 in |
Width | 9.6 in |
Details
Item | Wipes Plus Plastic Centerpull WallMt Dispenser for 37402 |
Description
Plastic Wall Mount Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 2 1/2 in Outside Dia (1UWK4)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-13)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.844 ID X 2.000 OD, 20 FT (TPVCSQGY1.844X2.000-20)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 7 7/8 in Inside Dia, 8 5/8 in Outside Dia (63919104)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-44)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/4 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-13)
- Wipesplus Plastic Tube Stock