Shop All Specialty Wipes
Wipesplus
Patient Washcloths, Resealable Ref, PK12
Mfr # 37605
Zoro # G608389696
product price: $98.59
/pk 12, $8.22/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14.5 lbs
- Width 11.5 in
- Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 37605
- Zoro # G608389696
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 11.5 in |
Length | 8.25 in |
Details
Item | Patient WashclothsResealable Refill Pack, 80 Count |
Net Weight | 14.5 lbs |
Description
Patient Washcloths,Resealable Ref,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Squeegee Lift (31UK50)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 50 lb. Box (G2100-GR)
- EXAIR Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-110)
- WIPESPLUS No-Rinse Food Contact Multi-Surfac, PK12 (33808)
- WIPESPLUS Empty Buckets With Lids, PK2 (38003)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- JOES Joes 704KW Dual-Sided Abrasive Kleen Wipes (704KW)
- TOUCH POINT WIPES TP Touch Screen Wipes - 12 Canisters x 60 Wipes, Anti-Static, Alcohol-Free, 6.7 in. x 6.7 in., 12PK (51260TP-CS)
- TOUCH POINT WIPES TP Facility Cleaning Wipes- Alcohol-Free All-Purpose, 2 Rolls x 2000 Wipes, 8in.x5in., 2PK (WE2000TP-CS)
- GENUINE JOE Janitorial Cloths And Wipe, PK4 (GJO48261)
- Wipesplus Specialty Wipes