Shop All Specialty Wipes
Wipesplus
No-Rinse Food Contact Multi-Surfac, PK12
Mfr # 37608
Zoro # G808391475
product price: $91.25
/pk 12, $7.60/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 19.7 lbs
- Width 9 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 37608
- Zoro # G808391475
- UPC # 10834260000619
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 9 in |
Length | 7 in |
Details
Item | WipesPlus Food Contact SanitizingWipes Resealable Refill Pack 7"x9" |
Net Weight | 19.7 lbs |
Description
No-Rinse Food Contact Multi-Surfac,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8 (RAC96084CT)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 19", PK5 (09542)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 6 PK (89410)
- ROCKSOLID Cleaner Dck Cmpst Hos End 56Oz (350552)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- WIPESPLUS No-Rinse Food Contact Multi-Surfac, PK12 (33808)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- GLOBAL EQUIPMENT Facility Wipes, 800 Wipes/Refill Roll, 2 Refills/Case (1574GL)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes- 2 Rolls x 900 Wipes & Dispenser Bucket, 8 in.x6 in., EPA Reg. (WD900B)
- Wipesplus Specialty Wipes