Shop All Specialty Wipes
Wipesplus
No-Rinse Food Contact Multi-Surfac, PK12
Mfr # 33808
Zoro # G208391471
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Net Weight 25.7 lbs
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 33808
- Zoro # G208391471
- UPC # 10834260000602
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 7 in |
Width | 9 in |
Details
Item | Wipes Plus Food Contact SanitizerWipe 100 ct Canisters |
Net Weight | 25.7 lbs |
Description
No-Rinse Food Contact Multi-Surfac,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Car Wash Brush, 6 1/2 in L Handle, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall (2ZPA8)
- CITRUS MAGIC Air Freshener, 8 oz, Cedar, 56 daysDay Freshness (616471647)
- RUBBERMAID COMMERCIAL Mechanical Sweeper, Brushless, 7-1/2" Path, Black (RCP421588BK)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- WIPESPLUS Empty Buckets With Lids, PK2 (38003)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- TOUGH GUY Sponge, 9-1/2"L, 5"W, Chenille/Mesh, Blue (2ZPE5)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- TOUCH POINT WIPES TP Wall Mount Dispenser for Disposable Wipes- Large Roll, HD Plastic, Water Resistant, Pop-Up, White (C9WALLW)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- PROHEAL Disposable Dry Wipes, 500 Pack- , 500PK (PH-DryWipes-500)
- Wipesplus Specialty Wipes