Shop All Storage Pails & Buckets
Wipesplus
Multi-Task Buckets, Red Lids, PK4
Mfr # 38030
Zoro # G708415264
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wipesplus
- MFR # 38030
- Zoro # G708415264
- UPC # 10834260000473
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 8 in |
Details
Item | Multi-Task BucketsWipesPlus |
Description
Multi-Task Buckets,Red Lids,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPERNICUS Book Storage Bin, Plastic, Red (CEP-CC4069-R)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164BLUE)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE (ROP2150BL-M)
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. (FG572724CLR)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- Wipesplus Storage Pails & Buckets