Shop All Specialty Wipes
Wipesplus
Empty Buckets With Lids, PK2
Mfr # 38003
Zoro # G408391783
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 4.2 lbs
- Length 10.5 in
- Width 10.5 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wipesplus
- MFR # 38003
- Zoro # G408391783
- UPC # 10834260000329
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 10.5 in |
Width | 10.5 in |
Height | 10 in |
Details
Item | Empty Buckets w/ LidUse with 37301, 37302, and 37502 |
Net Weight | 4.2 lbs |
Description
Empty Buckets With Lids,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Ylw, PK12 (36868EC04)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- WIPESPLUS No-Rinse Food Contact Multi-Surfac, PK12 (33808)
- GUARDSMAN Clean & Renew Leather Care Wipes, 20PK (470200)
- CHICOPEE Durawipe Medium-Duty Industrial Wipers, 13.1 x 12.6, White, 650/Roll (D733W)
- READ RIGHT Screen Pad Wipes, 5 x 5", 100 Pack (REARR1309)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- TRANSFORMING TECHNOLOGIES Bemcot M3II - 5" x 5", quarter folded (WPBEMM-3II)
- Wipesplus Specialty Wipes