Shop All Multi-Purpose Wipes
Wipesplus
Disinfecting Surface Wipes, 800 Wip, PK4, 8 in x 6 in, Lemon, 4 PK
Mfr # 37301
Zoro # G508273750
product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 6 in
- Net Weight 46 lbs
- Length 8 in
- Wipes per Container 800
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 37301
- Zoro # G508273750
- UPC # 10834260000169
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 8 in x 6 in |
Length | 8 in |
Width | 6 in |
Details
Item | Disinfecting Surface Wipes,800 Wip,PK4 |
Net Weight | 46 lbs |
Wipes per Container | 800 |
Fragrance | Lemon |
Cleaning Wipe - Item | Disinfectant Wipe |
Description
Disinfecting Surface Wipes,800 Wip,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- TENNANT Side Brush Belt, Use w/4VDW5 (612641)
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280300)
- PROTEAM Spring, Detent, Upright Lock (104507)
- WIPESPLUS Disinfecting Surface Wipes, 75 Wipe, PK6, 7 in x 7 in, Lemon, 6 PK (33711)
- WIPESPLUS Disinfecting Surface Wipes, 240 Wi, PK12, 12 PK (33900)
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- WIPESPLUS Probe Wipe Sachets, 100 Wipes Per, PK10, 1.25 in x 2.62 in, 10 PK (35084)
- WYPALL Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2" (412-05841)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK (01594CT)
- Wipesplus Multi-Purpose Wipes