Shop All Multi-Purpose Wipes
Wipesplus
Cart Wipe Stand, used w/ 33803,33804
Mfr # 38002
Zoro # G308363361
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Net Weight 21.1 lbs
- Height 51 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wipesplus
- MFR # 38002
- Zoro # G308363361
- UPC # 10834260000312
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 14 in |
Height | 51 in |
Length | 14 in |
Details
Item | Cart Wipe Stand,used w/ 33803,33804 |
Cleaning Wipe - Item | Wipes Plus Cart Wipe StandUse w/ Item 33803, 33804, and 33900 |
Net Weight | 21.1 lbs |
Description
Cart Wipe Stand,used w/ 33803,33804
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY Tork Universal Paper Towels, 2 Ply, White (RC530)
- HERITAGE 48 gal Trash Bags, 42 in x 48 in, Premium, 1 mil, Green, 100 PK (Y8448YE R01)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (WBIRNW5815C)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- WIPESPLUS Disinfecting Surface Wipes, 240 Wi, PK12, 12 PK (33900)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- WIPESPLUS Probe Wipe Sachets, 100 Wipes Per, PK10, 1.25 in x 2.62 in, 10 PK (35084)
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- WIPESPLUS Disinfecting Surface Wipes, 800 Wip, PK4, 8 in x 6 in, Lemon, 4 PK (37301)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- DISPATCH Disinfecting Wipes, White, Canister, 150 Wipes, 8 in x 6 3/4 in, Fruity and Floral, 8 PK (69150)
- Wipesplus Multi-Purpose Wipes