Shop All Bicycles & Scooters
Winther
Viking Twin Taxi Tricycle
Mfr # 468.00
Zoro # G5186055
original price:
$555.99
9% off
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Age 4-8 Years
- Recommended Grade PK-3
- Material metal, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # 468.00
- Zoro # G5186055
- Country of Origin Denmark
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Age | 4-8 Years |
Recommended Grade | PK-3 |
Material | metal, rubber |
Description
Children often use play to imitate adults or situations they have experienced in their day-to-day lives. This kind of play activity is often called role-playing. The Twin Taxi stimulates the imagination - the possibilities are endless. Has room for three children. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Rubber stops to ensure children do not get fingers caught. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 15 inch
• Assembled: 37.8"L x 26.77"W x 24.41"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 15 inch
• Assembled: 37.8"L x 26.77"W x 24.41"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Gate Clip, 1-3/8" (328633C)
- HOMESTEAD Fence Staple Eg, 2 in. - 5 lbs (HO2682900)
- MILLER MFG Pet Lodge Double Door Crate XLARGE (2321-XL)
- FLEXZILLA Garden Hose Nozzle Kit, 3-Piece (HFZGAK02)
- WINTHER 3 Wheel Scooter (WIN588)
- WINTHER Viking Tricart Tricycle (469.00)
- WINTHER Viking Tricycle, Large (452.00)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER Circleline Easy Rider (553.50)
- OMEGA Omega Npsw15 O 60In.L X 36In.H Half Round Tambour Sheet - Red Oak (NPSW15 O)
- Winther Bicycles & Scooters