Shop All Bicycles & Scooters
Winther
Viking Tricycle, Small
Mfr # 450.00
Zoro # G5186168
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade PK
- Recommended Age 2-4 Years
- Material metal, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 450.00
- Zoro # G5186168
- Country of Origin Denmark
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Grade | PK |
Recommended Age | 2-4 Years |
Material | metal, rubber |
Description
Real Winther Classic. Very Popular Model Which The Youngest Children At The Kindergarten Will Be Thrilled With. To an adult, it looks very simple. To a child, it is a machine from a different world and love at first sight. The tricycle helps develop children's motor skills. The tricycle seduces children of all ages and, in the process, trains their muscles and develops their sense of coordination and space faster than you can say "try it". Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Rubber stops to ensure children do not get fingers caught. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 11 inch
• Assembled: 26.38"L x 17.72"W x 20"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 11 inch
• Assembled: 26.38"L x 17.72"W x 20"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Spray Gun with 14"L Lance (MV925-MV70)
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Grey, 21" (62-009-LCHARC-EC)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- WINTHER Tricycle with Tray (WIN583)
- WINTHER Viking Circlebike (626.00)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER EasyRider Trike (479.00)
- WINTHER Circleline School Bus Tricycle (565.50)
- WINTHER Circleline Tricycle, Large (552.50)
- RADIO FLYER Toy Wagon Wood Red (29)
- Winther Bicycles & Scooters