Shop All Bicycles & Scooters
Winther
Viking Tricycle, Medium
Mfr # 451.00
Zoro # G5186353
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Material metal, rubber
- Recommended Age 3-6 Years
- Recommended Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 451.00
- Zoro # G5186353
- Country of Origin Denmark
- Category Bicycles & Scooters
Details
Color | Red, Black |
Material | metal, rubber |
Recommended Age | 3-6 Years |
Recommended Grade | PK-1 |
Description
This tricycle is a Winther classic. Millions of children have proved its worth. They love it. They cannot wait to get started once they see it. All tricycles can be used with a trailer, which makes them even more fun to play with. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Rubber stops to ensure children do not get fingers caught. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 14 inch
• Assembled: 31"L x 20.5"W x 24.5"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 14 inch
• Assembled: 31"L x 20.5"W x 24.5"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANES Greenscapes Tree Watering Bag (201729)
- HUSQVARNA Front Tire, 15 x 6 to 6 in., Turf Saver (532122073)
- KOHLER Kit Inlet Seat (Pressure) Courg (20 521 02-S)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- WINTHER Tricycle with Tray (WIN583)
- WINTHER Circleline School Bus Tricycle (565.50)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER Circleline Tricycle, Large (552.50)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- MORGAN CYCLE Streak Racer Foot To Floor in Pink Silver (71116)
- Winther Bicycles & Scooters