Shop All Bicycles & Scooters
Winther
Viking Tricart Tricycle
Mfr # 469.00
Zoro # G5186238
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade PK-6
- Material metal, rubber
- Recommended Age 4-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # 469.00
- Zoro # G5186238
- Country of Origin Denmark
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Grade | PK-6 |
Material | metal, rubber |
Recommended Age | 4-12 Years |
Description
An exciting alternative to the classic tricycle. The adjustable seat means the Tricart can be used by children of many different ages. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Rubber stops to ensure children do not get fingers caught. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 10-20 inch
• Assembled: 38.6"L x 22.84"W x 27.6"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 10-20 inch
• Assembled: 38.6"L x 22.84"W x 27.6"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Screening Rake, 24", 66" Yellow Handle (11100)
- LIPPERT TRIPLE FLEX GUARD KIT (1346291)
- CHAPIN Pump Barrel with Gasket (3-7016)
- KOHLER Pulley (231278-S)
- WINTHER Chopper Tricycle (489.89)
- WINTHER Viking Tricycle, Large (452.00)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER Tricycle with Tray (WIN583)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- Winther Bicycles & Scooters