Shop All Bicycles & Scooters
Winther
Viking Circlebike
Mfr # 626.00
Zoro # G5184987
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade PK-K
- Material metal, polyethylene, rubber
- Recommended Age 2-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # 626.00
- Zoro # G5184987
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Grade | PK-K |
Material | metal, polyethylene, rubber |
Recommended Age | 2-5 Years |
Description
This funny carousel challenges children's ability to coordinate. The vehicle provides numerous plays of social character, as the children can chat and interact in many ways, while being seated face to face. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Spokeless wheels with solid rubber tires.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Seat height, 12 inch
• Assembled: 39.76"L x 16.93"W x 20.47"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Seat height, 12 inch
• Assembled: 39.76"L x 16.93"W x 20.47"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- NGK SPARK PLUGS NGK Spark Plug, CMR5H (130-694)
- SEYMOUR MIDWEST Field Rake, 48", 66" Green Handle (92348)
- BLACKSTONE GRIDDLE CST IRN CONDTNR (4125)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- WINTHER Circleline School Bus Tricycle (565.50)
- WINTHER Tricycle (WIN582)
- WINTHER Pushbike for One (WIN584)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER EasyRider Trike (479.00)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- Winther Bicycles & Scooters