Shop All Bicycles & Scooters
Winther
Tricycle
Mfr # WIN582
Zoro # G5185933
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Black, Red
- Recommended Age 2-4 Years
- Recommended Grade PK
- Material metal, polyethylene, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # WIN582
- Zoro # G5185933
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Yellow, Black, Red |
Recommended Age | 2-4 Years |
Recommended Grade | PK |
Material | metal, polyethylene, rubber |
Description
This tricycle has a slightly elevated ride height. This tricycle provides plenty of fun for the youngest children and also helps develop their motor skills. Spokeless wheels with wide tires. Safety handlebars grips. Safe design featuring rounded-off shapes and no sharp edges. Strong nylon bearings for both front and rear wheels. Strong, non-slip pedals. Solid one-piece steel crank.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 12 inch
• Assembled: 24.4"L x 17.72"W x 20.87"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 12 inch
• Assembled: 24.4"L x 17.72"W x 20.87"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- MTD Fuel Tank (951-10653B)
- SCHULTZ Fertilizer Slow Bloom 3.5Lb (SPF48270)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER Winther WIN552 Tricycle Large Age 4-8 (WIN552)
- WINTHER EasyRider Trike (479.00)
- WINTHER Circleline Tricycle, Large (552.50)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- BELL SPORTS Thalia Black/Purple ABS/Polycarbonate Bicycle Helmet (7107156)
- Winther Bicycles & Scooters