Shop All Bicycles & Scooters
Winther
Toddler Trike
Mfr # WIN580
Zoro # G5185906
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Black, Red
- Recommended Age 1-4 Years
- Recommended Grade PK
- Material metal, polyethylene, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # WIN580
- Zoro # G5185906
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Yellow, Black, Red |
Recommended Age | 1-4 Years |
Recommended Grade | PK |
Material | metal, polyethylene, rubber |
Description
Even the smallest children can ride a Winther. This tricycle provides children age 1-4 with lots of fun. And at the same time, it develops and exercises their motor skills. A perfect match. Spokeless wheels with wide tires. Safety handlebars grips. Safe design featuring rounded-off shapes and no sharp edges. Strong nylon bearings for both front and rear wheels. Strong, non-slip pedals. Solid one-piece steel crank.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 10 inch
• Assembled: 25.6"L x 20.47"W x 16.93"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 10 inch
• Assembled: 25.6"L x 20.47"W x 16.93"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Solid State Module 440-401 For Briggs & Stratton 397358 (440-401)
- ZORO SELECT Water Broom, 3 Nozzle, Width 12 In (1MDK4)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- TARPCO SAFETY 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X35)
- WINTHER Circleline School Bus Tricycle (565.50)
- WINTHER Circleline Tricycle, Large (552.50)
- WINTHER Viking Circlebike (626.00)
- WINTHER Circleline Tricycle, Small (550.50)
- WINTHER Viking Tricycle, Large (452.00)
- WINTHER Winther WIN552 Tricycle Large Age 4-8 (WIN552)
- RADIO FLYER Dual Deck Trike Rf (33)
- Winther Bicycles & Scooters