Shop All Bicycles & Scooters
Winther
Swingcart®, Ages 3-8
Mfr # 464.00
Zoro # G5184978
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade PK-3
- Recommended Age 3-8 Years
- Material metal, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 464.00
- Zoro # G5184978
- Country of Origin Denmark
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Grade | PK-3 |
Recommended Age | 3-8 Years |
Material | metal, rubber |
Description
An unconventional way to develop children's coordination skills. Children can turn the pedals using their arms, which makes this Swingcart ideal for those unable to turn the pedals on a conventional bicycle or tricycle. Strengthens arms and chest. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips.
• Assembled: 37"L x 29.13"W x 10.63"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips.
• Assembled: 37"L x 29.13"W x 10.63"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Lower Handle Bar (AJ801E-99)
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.4 (20113)
- KOHLER Hose, 47 326 01 (47 326 01-S)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- WINTHER Tricycle (WIN582)
- WINTHER Winther Win451 Tricycle Medium 13 1/4 Seat-Ages 3-6 (WIN451)
- WINTHER Circleline Easy Rider (553.50)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER Viking Circlebike (626.00)
- WINTHER 3 Wheel Scooter (WIN588)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- Winther Bicycles & Scooters