Shop All Toys & Games
Winther
Sofa Surfer Ride-On
Mfr # 633.89
Zoro # G110533594
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Front Fork/Front Wheel, Rear Frame/Rear Wheels
- Color Red, grey
- Material Steel, rubber (TPE), plastic (PP)
- Recommended Age 5-12 years
- Recommended Grade K-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 633.89
- Zoro # G110533594
- Country of Origin Denmark
- Category Toys & Games
Details
Includes | Front Fork/Front Wheel, Rear Frame/Rear Wheels |
Color | Red, grey |
Material | Steel, rubber (TPE), plastic (PP) |
Recommended Age | 5-12 years |
Recommended Grade | K-8 |
Description
Funny sofa surfer that challenges the childrens ability to coordinate and cooperate, as the wheels can take them in any direction. The vehicle provides numerous plays of social character, enabling children to chat and interact in many ways, while being seated next to one another. It is easy to access and to get started without any pedals that require training skills for the child. By this it is ideal for toddlers, who have never been on a trike or bike before. Comfortable seat and nice and unique design, which is sturdy and safe at the same time. Non-toxic finishes and child safe materials. Perfect to use with a friend who is pushing the trike. All in all if you are looking for a different way to encourage the little ones to go on their first bike ride, this trike is a clever alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 8 x 8'' Corrugated Boxes, 25PK (S-4084)
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- SHURTAPE Packaging Tape, 48mm W, 100m L, 2 mil Thick, Clear, Standard Duty, 6 Pack (AP 201)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- WINTHER Winther Win464 Swingcart Small 5 Seat-Ages 3-8 (WIN464)
- WINTHER Tricycle Medium Age 3-6 (WIN551)
- WINTHER Easy Rider Age 4 - 7 (WIN553)
- WINTHER Winther WING2138 Balanced Motion with Go-Go Pedals (WING2138)
- RUBBA DUCKS Rubba Ducks RD00066 Mrs Duckbells Gift Box (RD00066)
- TOY TIME Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls (215426PMI)
- ENDLESS GAMES Black Kitty Cat Glowing Green Spooky Halloween Eyes Flashing Blinky Light Necklace (EN3335394)
- Winther Toys & Games