Shop All Bicycles & Scooters
Winther
Safety Scooter
Mfr # WIN591
Zoro # G5639384
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Black, Red
- Material metal, polyethylene, rubber
- Recommended Age 1-3 Years
- Recommended Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winther
- MFR # WIN591
- Zoro # G5639384
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Yellow, Black, Red |
Material | metal, polyethylene, rubber |
Recommended Age | 1-3 Years |
Recommended Grade | PK |
Description
The name says it all. This robust and durable push-along scooter is very stable and attractive to ride for the smallest kids. This could very well be the toddler's very first 4-wheeled adventure. Spokeless wheels with wide tires. Safety handlebars grips. Safe design featuring rounded-off shapes and no sharp edges. Strong nylon bearings for both front and rear wheels.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 9 inch
• Assembled: 23.22"L x 14.17"W x 15"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 9 inch
• Assembled: 23.22"L x 14.17"W x 15"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- YO-HO TOOLS MAVRIK STONE FORK 6 TINE (24200)
- D.B. SMITH 2 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190216)
- WINTHER 3 Wheel Scooter (WIN588)
- WINTHER Pushbike for One (WIN584)
- WINTHER Circleline Easy Rider (553.50)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- WINTHER Circleline School Bus Tricycle (565.50)
- WINTHER Viking Circlebike (626.00)
- WORKSMAN Pedals 1/2 In., PR (7217)
- Winther Bicycles & Scooters