Shop All Bicycles & Scooters
Winther
Safety Roller
Mfr # 557.50
Zoro # G5640644
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Recommended Grade PK-2
- Recommended Age 3-7 Years
- Material metal, polyethylene, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 557.50
- Zoro # G5640644
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Recommended Grade | PK-2 |
Recommended Age | 3-7 Years |
Material | metal, polyethylene, rubber |
Description
This fun Safety Roller provides maximum stability. This makes it ideal for children, who need to develop their balance and motor skills as well as for children with reduced capabilities. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• No pinch point.
• Assembled: 31.89"L x 18.9"W x 30"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• No pinch point.
• Assembled: 31.89"L x 18.9"W x 30"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAREPLAY CarePlay Ride On Puppy, Blue (C2001P)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- RV DESIGNER RV Designer S811 Dual AC Self-Contained Outlet With Cover-Plate - White (S811)
- WINTHER Viking Tricart Tricycle (469.00)
- WINTHER Viking Circle Bike (WIN626)
- WINTHER Circleline Tricycle, Medium (551.50)
- WINTHER Pushbike for One (WIN584)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER 3 Wheel Scooter (WIN588)
- GLOBAL EQUIPMENT Global Industrial„¢ Indoor Vertical Fat Tire Bike Rack Mount, 1 Bike Capacity, Black (670511)
- Winther Bicycles & Scooters