Shop All Bicycles & Scooters
Winther
Pushbike for One
Mfr # WIN584
Zoro # G5185364
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Black, Red
- Recommended Grade PK
- Material metal, polyethylene, rubber
- Recommended Age 1-3 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # WIN584
- Zoro # G5185364
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Yellow, Black, Red |
Recommended Grade | PK |
Material | metal, polyethylene, rubber |
Recommended Age | 1-3 Years |
Description
Pushbike for small toddlers. It is easy to ride and has two front wheels for that all-important safety. It is propelled forward using the feet and so supports the development of children's balance skills. Spokeless wheels with wide tires. Safety handlebars grips. Safe design featuring rounded-off shapes and no sharp edges. Strong nylon bearings for both front and rear wheels.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 9.5 inch
• Assembled: 21.25"L x 16.93"W x 16.14"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 9.5 inch
• Assembled: 21.25"L x 16.93"W x 16.14"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Snow Fence, Green, O-ring, 4ftX100ft (SF-4101)
- LANDSCAPERS SELECT Fork Manure Fiberglass 4 Tine, 54 in (BPJ-4F-OR)
- LOGO BRANDS LA Rams Big Boy Chair (629-11)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- WINTHER Swingcart®, Ages 3-8 (464.00)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- WINTHER 3 Wheel Scooter (WIN588)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- WINTHER Viking Circle Bike (WIN626)
- ZIZZO Via 7-speed Aluminum folding bicycle with fenders (16013)
- Winther Bicycles & Scooters