Shop All Bicycles & Scooters
Winther
Circleline Tricycle, Medium
Mfr # 551.50
Zoro # G5186186
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Recommended Grade PK-1
- Recommended Age 3-6 Years
- Material metal, polyethylene, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 551.50
- Zoro # G5186186
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Recommended Grade | PK-1 |
Recommended Age | 3-6 Years |
Material | metal, polyethylene, rubber |
Description
A very popular, robust tricycle suitable for most children. A tricycle is a must on every playground. It stimulates the play of children and develops children's motor skills. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 13.5 inch
• Assembled: 31"L x 20.5"W x 24.5"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 13.5 inch
• Assembled: 31"L x 20.5"W x 24.5"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71203VP Bulb Repl F/1076 Clear (2 Pack) (DG71203VP)
- GARDENCONTROL 15 in. Watering Wand (GA1627119)
- WINTHER Circleline Tricycle, Large (552.50)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- WINTHER Pushbike for One (WIN584)
- WINTHER Viking Circlebike (626.00)
- WINTHER Winther Win451 Tricycle Medium 13 1/4 Seat-Ages 3-6 (WIN451)
- WINTHER WINTHER WIN479 Viking EasyRider Tricycle (Age 3-7) (WIN479)
- BELL SPORTS Bell Sports 7015232 20 in. Self Sealing Bike Inner Tube (110720)
- Winther Bicycles & Scooters