Shop All Bicycles & Scooters
Winther
Circleline Taxi
Mfr # 554.50
Zoro # G5185267
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Material metal, polyethylene, rubber
- Recommended Grade PK-2
- Recommended Age 3-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winther
- MFR # 554.50
- Zoro # G5185267
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Material | metal, polyethylene, rubber |
Recommended Grade | PK-2 |
Recommended Age | 3-7 Years |
Description
A taxi is lots of fun and provides many great play ideas. The children love the role-playing games bringing extra features and imagination into their games with their friends. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 14 inch
• Assembled: 43.31"L x 24.8"W x 23.62"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 14 inch
• Assembled: 43.31"L x 24.8"W x 23.62"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- ADAMSBUILT FISHING Adamsbuilt TW2FRCP-GRN Tailwater Fly Rod Case With Pouch - 2 Piece (TW2FRCP-GRN)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- TIMBER TUFF Timber Log Peeler (TMW-58)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER Circleline Tricycle, Medium (551.50)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- WINTHER EasyRider Trike (479.00)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- WINTHER Viking Tricycle, Large (452.00)
- WINTHER Viking Circlebike (626.00)
- Winther Bicycles & Scooters